Beli Voltage Controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JENCO pH/ORP Controller, Voltage Output
    Mulai

    Rp12.999.900

    JENCO pH/ORP Controller, Voltage Output
    Deskripsi:
    Meter OnlypH/ORP Controller, Voltage Output, LED DisplaypH/ORP/Temperature, 1/8-Din Panel Mount
  2. Hioki Voltage Detector
    Mulai

    Rp969.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  3. Taffware Pen Non-contact AC Voltage Alert Detector
    Mulai

    Rp26.900

    Taffware Pen Non-contact AC Voltage Alert Detector
    Deskripsi:
    Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusak
    atribut:
    • Dimensions (cm): 14.5x2.5x1.5
    • Voltage (V): 90-1000
    • Frequency Range (Hz): 50 - 500
    • Safety Rating: CAT II, 1000 V
    • Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
    • Material: Plastik
  4. JUMO miroTRON Panel Mount Controller
    Mulai

    Rp8.699.900

    JUMO miroTRON Panel Mount Controller
    Deskripsi:
    The Jumo Electronic thermostat is available with PID two state controller function. The electronic thermostat can be used as a heating or cooling thermostat or optionally as a PID two state controller. This device has terminal blocks with PUSH IN technology enable fast electrical installation. The operation, parameterization and configuration are carried out via a membrane keyboard with four keys. The setup program on a PC allows the devices to be configured without any problems. No separate voltage supply is required when configuring via the USB interface.
    atribut:
    • Control Type: PID Controller, Temperature Control
    • Mounting Type: Panel Mount
    • Output Type: Relay
    • Series: miroTRON
  5. JUMO LC100 Panel Mount PID Temperature Controller
    Mulai

    Rp10.999.900

    JUMO LC100 Panel Mount PID Temperature Controller
    Deskripsi:
    The Jumo Quantrol is a compact, easy to use, and self-optimizing controller series. The controller is used for two-state and three-state control applications as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analog input is for RTD temperature probes, thermocouples, or current / voltage signals and can be programmed by the user.
    atribut:
    • Control Type: PID Controller
    • Mounting Type: Panel Mount
    • Number of Inputs: 2
    • Output Type: Relay
    • Series: LC100
    • Size (mm): 48x48
  6. JUMO LC200 Panel Mount PID Temperature Controller
    Mulai

    Rp12.999.900

    JUMO LC200 Panel Mount PID Temperature Controller
    Deskripsi:
    The Jumo Quantrol is a compact, easy to use, and self-optimizing controller series. The controller is used for two-state and three-state control applications as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analog input is for RTD temperature probes, thermocouples, or current / voltage signals and can be programmed by the user.
    atribut:
    • Control Type: PID Controller
    • Mounting Type: Panel Mount
    • Number of Inputs: 1
    • Output Type: Relay
    • Series: LC200
    • Size (mm): 48x96
  7. JUMO dTRON PID Temperature Controller
    Mulai

    Rp19.999.900

    JUMO dTRON PID Temperature Controller
    Deskripsi:
    Jumo Temperature ControllerThe Jumo dTRON series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm(1/16 DIN) device. It has a single analogue input, two relays and two logic inputs or two logic outputs. This is robust equipment that includes 4, freely programmable devices in different DIN formats for controlling temperature, pressure and other process variables. The instruments can be used as 2-state, 3-state, modulating or continuous controllers. The electrical connection at the back is established via screw terminals.Inclusions:Controller, seal, fastening elements, operating instructions.
    atribut:
    • Additional Function: ON/OFF, PID
    • Display Colour: Red/Green
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): 0 (zero)
    • Series: dTRON
  8. Tokyo Glass Kikai (TGK) Controller SSR
    Mulai

    Rp37.999.900

    Tokyo Glass Kikai (TGK) Controller SSR
    Deskripsi:
    Equipped with PID auto-tuning function for easy viewing with digital settings and digital display. It is made of aluminum that is resistant to noise and is lightweight, making it easy to carry. A voltage pulse type simple multipurpose controller made with an emphasis on controllability, accuracy, and safety.
    atribut:
    • Outer Dimensions (mm): 160x350x280
    • Type of control: Stationary PID control system with SSR and temperature controller (with auto tuning)
    • Rated Current (A): 30
    • Heating Element: Kanthal/Nichrome Wire
    • Impulse Voltage DC (V): 4-12
    • Product Code: 4014384
  9. Hasegawa AC Low Voltage Detector
    Mulai

    Rp579.900

    Hasegawa AC Low Voltage Detector
    atribut:
    • Overall Length (mm): 130
    • Weight (g): 22
    • Leak Current: Detection part and between grip parts (between grips) /100microA and below
    • Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
    • Batteries: Alkaline button battery LR44(1.5V)x2
    • Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
    • Working Voltage Range (V): AC 50 - 600
    • Color (Body): Yellow
    • Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
    • Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
    • Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
    • Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
    • Testing Ability: The inner circuit and battery voltage can be checked with the test button.
    • Cycle Frequency (Hz): 50/60 common use
    • Model : Only for low voltage alternating-current circuits
    • Operating Temperature Range (°C): 0 - +40
  10. OMRON Sensor Controller S3D2
    Mulai

    Rp3.699.900

    OMRON Sensor Controller S3D2
    Deskripsi:
    Built-in 0.1ms high-speed input response timer function 0.1ms high-speed input response Also suitable as a 2-input controller 24V type (S3D2-AKD/CKD/CCD) , 1-input 1-output off-delay (2-circuit) type (S3D2-DK/EK) convenient for load control, lamp display, etc. The power supply for the prepared sensor is 200mA. Multifunctional type equipped with 30mm wide ultra slim body timer function
  11. PROLiNK Auto Voltage PVR Series
    Mulai

    Rp589.900

    PROLiNK Auto Voltage PVR Series
    Deskripsi:
    Input - Voltage : 220 VAC or 230 VAC - Voltage Range : - 110VAC to 270VAC or 110VAC to 280VAC (Wide input window) - 140VAC to 260VAC or 150VAC to 270VAC (Normal input window) - Frequency : 50 or 60 Hz Output - Voltage to : 220 VAC or 230 VAC - Output Voltage Regulation : - 10% to +10% Efficiency - Normal Mode : 95% - AVR Mode : 92% Protection - Delay time : 3 minutres or 10 seconds - Full Protection : Over-voltage, under-Voltage, over-heat and over current Protection Indication - LED Display : Normal indicator, AVR indicator, delay time setting and Fault indication - LCD / Meter Display : Input and Output voltage Environment - Operating Temperature : 0°C - +40°C - Humidity : 0-90% relative Humidity (Non-condensing)
  12. goot Power Controller
    Mulai

    Rp359.900

    goot Power Controller
    Deskripsi:
    -Effective when solder iron is slightly overheated while soldering small printed circuit boards, etc.-Electric iron voltage can be controlled up to about 75 to 100V merely by plugging in (phase control). -For controlling heat amount of electric irons.
    atribut:
    • Operating range: Voltage 100V, electricity 20 to 200W
    • Width x Depth x Height: 56x85x39mm
  13. JUMO IMAGO 500 PID Temperature Controller
    Mulai

    Rp67.999.900

    JUMO IMAGO 500 PID Temperature Controller
    Deskripsi:
    Jumo Temperature ControllerThe Jumo temperature controller is a 1/4 DIN, temperature controller that belongs to the 500 series. It has up to 8 controller channels or 4 program channels. This. It has a width of 92mm and height of 92mm. It is a multi-channel process and program controller. Additionally, it has 2 universal input (configurable), 2 relays (make contacts) and 1 analogue output. It has an operating supply ranging from 110VAC to 240VAC. The electrical connection at the rear of the instrument is established via the plug-in screw terminals.The Jumo IMAGO 500 series temperature controller has supply voltage ranges from 110VAC to 240VAC. This controller has a width of 92mm and a height of 92mm(1/4 DIN) device. It is a multi-channel process and programs 2 controller channels. Additionally, it has 2 universal input (configurable), 2 relays (make contacts) and 1 analogue output. The electrical connection at the rear of the instrument is established via the plug-in screw terminals.
    atribut:
    • Additional Function: ON/OFF, PID
    • Communication Module Available: Yes
    • Control Type: PID Controller
    • Display Colour: Multicolour
    • Display Type: Multi Line
    • IP Rating: IP20, IP65
    • Input Type: Universal
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): -5
    • Number of Inputs: 2 (Analogue), 6 (Binary)
    • Number of Outputs: 3
    • Output Type: Analogue
    • Panel Depth (mm): 162
    • Range: Imago 500
    • Series: IMAGO 500
    • Size (mm): 144x133
    • Supply Voltage (V): 110 to 240 ac
    • Termination Type: Screw
  14. FLUKE High Voltage Probe
    Mulai

    Rp10.999.900

    FLUKE High Voltage Probe
    Deskripsi:
    -A high voltage probe that can only be used for taking measurements in circuits with limited electric power inside equipment.-High accuracy is enabled when used together with a voltmeter with 10MΩ input impedance.-0 to 40kVDC and AC peak can be measured.
  15. Extech Temperature Controller
    Mulai

    Rp7.299.900

    Extech Temperature Controller
    Deskripsi:
    EXTECH temperature controllers are low-voltage controllers used to protect heaters from cold starts, and eliminate overshoot, unwanted process fluctuation, and drift.
    atribut:
    • UNSPSC: 41112205
    • Alarms: Two 'Latching' Alarm relays standard with 8 Alarm modes
    • Control Mode: Fuzzy Logic Enhanced Three-term PID with Auto Tune; Proportional Band; Derivative Time; Hysteresis; Cycle Time
    • Control Period: Proportional Band 0 to 300.0%; Integral time 0 to 3600 seconds; Derivative time 0 to 900 seconds; Hysteresis 0.0 to 200.0 or 0.0 to 2000; Cycle time 1 to 100 second
    • Digital/Analog: Digital
    • Hysteresis: 0.0 to 200.0 or 0.0 to 2000
    • Proportional Band: 0 to 300.0%
    • Sensor Type: Thermocouple and RTD
    • Setting Accuracy: Thermocouple: 1.8 deg F; RTD: 0.36 deg F
    • Temperature Range (°F): -58 to 3272
  16. JENCO Single Relay Temperature Controller
    Mulai

    Rp6.899.900

    JENCO Single Relay Temperature Controller
    Deskripsi:
    Single Relay Controller, 1/4 DIN, Type J. Application: Temperature °F, Analog Voltage Output
  17. JENCO Dual Relay Temperature Controller
    Mulai

    Rp10.999.900

    JENCO Dual Relay Temperature Controller
    Deskripsi:
    Dual Relay Controller, 1/4 DIN, Type RTD. Temperature °C or °F, Analog Voltage Output
  18. EMKO Auto Start Genset Controller
    Mulai

    Rp2.099.900

    EMKO Auto Start Genset Controller
    Deskripsi:
    CanBus J1939 ECU communication, Parameter configuration via RS-232 serial communication Log last 50 events & alarm information with measured values, Statistics records, Remote Start/Stop, Speed and Idle mode control via J1939, Power factor measurement for 1 phase, 3 resistive sender inputs for Level, Temperature and Oil pressure, Configurable 3 inputs and 3 outputs, 1 phase alternator voltage measurement, 1 phase Load current measurement, Engine control, Compatible to Diesel or Gas generators, Power measurement, Trans-MiniAUTO; Speed sensing from alternator frequency, Trans-MiniAUTO.MPU; Speed sensing from magnetic pick-up, Trans-MiniAUTO.CAN; CanBus J1939 ECU communication -RTC: Optional Real Time Clock -Trans-Cable.Serial, RS-232 Serial Communication Cable is optional.
    atribut:
    • Dimensions (mm): 111x81x61
  19. Non Brand Fan and Limit Controller (Kontroler Kipas)
    Mulai

    Rp88.900

    Non Brand Fan and Limit Controller (Kontroler Kipas)
    Deskripsi:
    Duct hose worm gear bridge clamps ensure a tight seal on hose that has a raised wire helix which reinforces and maintains the shape of the hose. These clamps are designed to bridge the wire helix so that the clamp sits snug on the hose. Right-hand clamps fit clockwise spiraling wire helix and left-hand clamps fit counterclockwise spiraling wire helix. Duct hoses are used to blow, vacuum, or vent air, fumes, dust, powder, chips, liquid waste, and more.
    atribut:
    • UNSPSC: 39121510
    • Mounting: Surface Mount
    • Mounting Hole Diameter (inch): 1/8
    • Standards: cULus Recognized
    • Terminal Size (inch): 1/4
    • Wire Connections: Spade Terminals
  20. OMRON Temperature Controller (Digital Controller) E5DC
    Mulai

    Rp4.399.900

    OMRON Temperature Controller (Digital Controller) E5DC
    atribut:
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Input Detail: Full multi input
    • Power Supply Voltage (V) : AC/DC24
Daftar Harga Voltage Controller Terbaru November 2026
JENCO pH/ORP Controller, Voltage OutputRp12.999.900
Hioki Voltage DetectorRp969.900
Taffware Pen Non-contact AC Voltage Alert DetectorRp26.900
JUMO miroTRON Panel Mount ControllerRp8.699.900
JUMO LC100 Panel Mount PID Temperature ControllerRp10.999.900
JUMO LC200 Panel Mount PID Temperature ControllerRp12.999.900
JUMO dTRON PID Temperature ControllerRp19.999.900
Tokyo Glass Kikai (TGK) Controller SSRRp37.999.900
Hasegawa AC Low Voltage DetectorRp579.900
OMRON Sensor Controller S3D2Rp3.699.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)